References
Festo:PEV-1/4-B
Rubix:125A5069
Manufacturer :10773
EAN:4052568002299

Technical specifications
| Type | pev pressure switch |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
Documents
Product details : FESTO 10773 PRESSURE SWITCH PEV-1/4-B
Pressure switch PEV-1/4-B Conforms to standard=EN 60947-5-1, Authorisation=CCC, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Materials note=Conforms to RoHS, Measured variable=Relative pressure
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x65x40 mm |
|---|---|
| Logistic Weight | 244,92 g |
| Type | pev pressure switch |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 138.76 excl. VAT
/ Each
£ 166.51 incl. VAT
- In stock: Next day delivery