SMC VHS30-F03B-R PRESSURE RELIEF 3 PORT VALVE


Pressure Relief Valve

References
smc:VHS30-F03B-R
rubix:2602305
brand logo
brand logo
Technical specifications
Typepressure relief valve
Connecting diameter (inch)3/8 ''
See all Specifications

Product details : SMC VHS30-F03B-R PRESSURE RELIEF 3 PORT VALVE


Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 30
Thread: F (G)
Port Size: 03 (3/8)
Handle/Bonnet Material: B (Aluminum)
Options: None
Semi-standard: R (Flow direction
Made to Order: None

Technical specifications


Attributes
Typepressure relief valve
Connecting diameter (inch)3/8 ''
Type of couplingg
Show UNSPSC/ECL@SS
£ 26.40 excl. VAT
/ Each
£ 31.68 incl. VAT
  • Delivery usually within ( 4 ) days