References
SMC:E5063
Rubix:118A0794
Manufacturer :E5063
EAN:3618036126785

Documents
Product details : SMC E5063 BRACKET
The C95 series meets the ISO standard, is interchangeable VDMA24562 and uses a pulling construction. In addition to the standard shock absorbers and the carrier belt, the C95 series employs a "compensation" damping seal design that greatly improves operation. SMC's exclusive seal "figure 8" ensures a long service life.
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Type | clevis pivot bracket |
| Connection 1 | 16 mm |
| Cylinder diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
- Delivery usually within ( 4 ) days