References
Festo:FLSM-12-L
Rubix:114A1770
Manufacturer :164229
EAN:4052568136987

Documents
Product details : FESTO 164229 FREE WHEEL UNIT FLSM-12-L
Freewheel unit FLSM-12-L for semi-rotary drive DSM. Size=12, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=1,2 Nm
Technical specifications
Attributes
| Logistic Weight | 491,1 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 274.32 excl. VAT
/ Each
£ 329.18 incl. VAT
- Delivery usually within ( 6 ) days