ar10 series modular regulator
Type | body size: 10 |
---|---|
Connecting diameter (inch) | m5 '' |
Min. service pressure | 0.5 bar |
Logistics dimensions (L x W x H) | 39x60x26 mm |
---|---|
Logistic Weight | 75 g |
Type | body size: 10 |
Connecting diameter (inch) | m5 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 100 l/min |
Delivery usually within ( 4 ) days