SMC AR10-M5G-A MODULAR STYLE REGULATOR


ar10 series modular regulator

References
smc:AR10-M5G-A
rubix:2599542
brand logo
brand logo
Technical specifications
Typebody size: 10
Connecting diameter (inch)m5 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR10-M5G-A MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
Size: 10
Thread: Rc or Metric
Port Size: M5 (M5 x 0.8)
Accessory: G (Round type pressure gauge, with limit indicator)
Set pressure: 0.05 to 0.7 MPa setting
Exhaust mechanism/Flow direction/Knob: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None

Technical specifications


Attributes
Logistic Weight73 g
Typebody size: 10
Connecting diameter (inch)m5 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate100 l/min
Show UNSPSC/ECL@SS
£ 28.52 excl. VAT
/ Each
£ 34.22 incl. VAT
  • Delivery usually within ( 4 ) days