References
SMC:VG342R-5DZ-10F-Q
Rubix:265A1804
Manufacturer :VG342R-5DZ-10F-Q
EAN:3618036588408

Technical specifications
| Type | solenoid valve |
|---|---|
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 2.5 bar |
Documents
Product details : SMC VG342R-5DZ-10F-Q
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required
Strengths
3 port pilot operated poppet valve
Material restriction type
Low power consumption
Possible to use in vacuum or under low pressure
Material restriction type
Low power consumption
Possible to use in vacuum or under low pressure
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 2.5 bar |
| Max. service pressure | 7 bar |
| Volume flow rate | 5800 l/min |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 267.28 excl. VAT
/ Each
£ 320.74 incl. VAT
- Delivery usually within ( 4 ) days