FESTO 175252 PRESSURE SWITCH PEV-1/4-A-SW27-B-OD
PEV pressure switch
See technical informationSee documentsReferences
Festo:PEV-1/4-A-SW27-B-OD
Rubix:126A1356
Manufacturer :175252
EAN:4052568142933

Technical specifications
| Type | pev pressure switch |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
Documents
Product details : FESTO 175252 PRESSURE SWITCH PEV-1/4-A-SW27-B-OD
Pressure switch PEV-1/4-A-SW27-B-OD Opens or closes an electrical circuit when a certain pressure value is reached. Adjustable pressure switching point. Without electrical socket. CE mark (see declaration of conformity)=to EU directive low-voltage devices, Measured variable=Relative pressure, Measurement method=Pneu./elect. pressure transducer, Operating pressure=1 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x45x80 mm |
|---|---|
| Logistic Weight | 151 g |
| Type | pev pressure switch |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 104.16 excl. VAT
/ Each
£ 124.99 incl. VAT
- Delivery usually within ( 2 ) days