SMC ARB250-00-A AIR REGULATOR


ARB serial regulator interface

References
smc:ARB250-00-A
rubix:124A4193
brand logo
brand logo
Technical specifications
Typearb interface
See all Specifications

Product details : SMC ARB250-00-A AIR REGULATOR


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
•Accessory: Interface Regulator for V(P/S/Q)7-6

Body Type: A (A regulation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)43x254x41 mm
Logistic Weight639 g
Typearb interface
Show UNSPSC/ECL@SS
£ 147.43 excl. VAT
/ Each
£ 176.92 incl. VAT
  • Delivery usually within ( 4 ) days