Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 566612 MANIFOLD RAIL VABM-L1-10HW-G18-8
FESTO 566612 MANIFOLD RAIL VABM-L1-10HW-G18-8
Manifold strip VABM-L1
References
festo:
VABM-L1-10HW-G18-8
rubix:
132A2125
manufacturer :
566612
ean:
4052568214463
Technical specifications
Type
Connector strip for VUVG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566612 MANIFOLD RAIL VABM-L1-10HW-G18-8
Manifold strip VABM-L1-10HW-G18-8 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
Logistic Weight
290,3Ā
g
Type
Connector strip for VUVG
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
98.98
excl. VAT
/
Each
Ā£
118.78
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 8040582 SOLENOID COIL
ASCO 400525-101 COIL 24VAC 400.525.101
AVENTICS 0498318800
SMC SY50M-38-1A-C4 INDIVIDUAL SUP SPACER ASSY
FESTO 152814 INDIVIDUAL SUB-BASE NAU-3/4-4B-ISO
SMC SS5Y5-41-07-C8F-Q 7 STN SY MANIFOLD 8MM OUTLET
SMC EAXT512-RA-04 RIGHT END PLATE ISO2
FESTO 573495 MANIFOLD RAIL
FESTO 11551 ISOLATING DISC NSC-1/2-3-ISO
FESTO 8029136 SOLENOID COIL VACN-N-A1-1-EX2-N
SMC Y30L SPACER
AVENTICS 0821304017
SMC Y20T SPACER
FESTO 576345 MANIFOLD BLOCK
SMC SY50M-1-1AS-C10 SUP/EXH BLOCK ASSY