FESTO 566648 MANIFOLD RAIL VABM-L1-14W-G14-8
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-14W-G14-8
Rubix:112A9802
Manufacturer :566648
EAN:4052568214654

Documents
Product details : FESTO 566648 MANIFOLD RAIL VABM-L1-14W-G14-8
Manifold strip VABM-L1-14W-G14-8 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 668,7 g |
|---|---|
| Type | connector strip for vuvg |
Show UNSPSC/ECL@SS
£ 104.80 excl. VAT
/ Each
£ 125.76 incl. VAT
- Delivery usually within ( 2 ) days