Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM1000-2B1-01G MANIFOLD MOUNTED REGULATOR
SMC ARM1000-2B1-01G MANIFOLD MOUNTED REGULATOR
ARM#000 series TRESTLE REGULATOR
References
smc:
ARM1000-2B1-01G
rubix:
2599714
Technical specifications
Type
Regulator
See all Specifications
Product details
Technical specifications
Product details : SMC ARM1000-2B1-01G MANIFOLD MOUNTED REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Regulator manifold series, metric
•Small size pressure gauge ø15
•4 connection methods
•Maximum operating pressure: 0.8MPa
Size: 1 (Size 1000, Flow 100Nl/min)
Stations: 2 Stations
Piping Specification: B1 (IN
Thread: Rc(PT)
Accessory: G (Pressure Gauge)
Option: None
Technical specifications
Attributes
Logistic Weight
204
g
Type
Regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.78
excl. VAT
/
Each
£
76.54
incl. VAT
Delivery usually within (
19
) days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 576577 SUB-BASE
SMC VV71-FPG PERFECT SPACER
SMC EX500-GDN1 SI UNIT DEVICENET
FESTO 526172 BUS NODE CPX-FB11
FESTO 164972 MANIFOLD BLOCK CPE18-PRSE-2
FESTO 561112 INSCRIPTION LABEL HOLDER
FESTO 561115 INSCRIPTION LABEL HOLDER
FESTO 551491 RETAINING BRACKET
FESTO 577261 SOLENOID VALVE
SMC KFG2E0403-00 INSERT FITTING
FESTO 577260 SOLENOID VALVE
FESTO 8034564 SUB-BASE
SMC SY5000-37-3A CONNECTOR ASSEMBLY
FESTO 5855 COVER PLATE CPL-1/2
FESTO 555641 SUB-BASE