SMC KFG2E0403-00 INSERT FITTING


Valve terminal SMC

References
smc:KFG2E0403-00
rubix:123A7425
brand logo
brand logo

Product details : SMC KFG2E0403-00 INSERT FITTING


Series KFG2 fittings can operate with ambient operating fluid temperatures of -65 to 260ºC (swivel elbow type -5 to 150ºC).  With their stainless steel 316 construction and unique non-rubber seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials including FEP, PFS, soft and regular nylon, polyurethane and polyoelfin.  Available in male elbow, male connector, male branch tee, straight union, union tee, bulkhead union, union elbow, swivel elbow and female connector options, the KFG2 fittings can accommodate tube sizes from 4mm to 16mm and 1/8" to 1/2" with port sized thread connections from R1/8 to R1/2 and 1/8NPT to 1/2NPT.
•Bulkhead Union.
•Compact and light weight.
•Design flexibility.
•Easy maintenance.
•Expanded operating temperature range.
•Grease-free series.
•RoHS.

Applicable Tube O.D. x I.D.: 0403 (Ø4 x Ø3)

Technical specifications


Attributes
No attributes to display for this product
£ 35.13 excl. VAT
/ Each
£ 42.16 incl. VAT
  • Delivery usually within ( 19 ) days