SMC ARM5SB-08 COMPACT MANIFOLD REGULATOR


ARM Regulator Manifold

References
smc:ARM5SB-08
rubix:125A0403
brand logo
brand logo
Technical specifications

Product details : SMC ARM5SB-08 COMPACT MANIFOLD REGULATOR


Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small compact manifold regulator, single unit.
•Two mounting style available:  Direct mount, DIN rail mount.
•Metric and Inch size IN/OUT Fitting Type.
•Options include with or without pressure gauge, 0.35MPa setting, non-relieving, and unit representation.

Regulator Mounting: B (DIN Rail Mount)
IN/OUT Fitting Type: 08 [IN/ø6 (Straight) - OUT/ø6 (Straight)]
Accessory: w/o Pressure Gauge
Options: None
Unit Representation: Display Unit for Product Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x56x55 mm
Logistic Weight50 g
TypeRegulator
Show UNSPSC/ECL@SS
£ 26.40 excl. VAT
/ Each
£ 31.68 incl. VAT
  • Delivery usually within ( 4 ) days