Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10-20G MANIFOLD REGULATOR
SMC ARM10-20G MANIFOLD REGULATOR
ARM10 Small Manifold Regulator
References
smc:
ARM10-20G
rubix:
124A8126
Technical specifications
Type
Regulator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ARM10-20G MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small manifold regulator, single unit
•IN/OUT fittings: straight & elbow (metric & inch)
•Proof pressure: 1.5MPa
•Ambient temperature: 5~60°C
•Accessories: bracket, pressure gauge, panel nut
•Options: 0.35MPa setting, non-relieving, oil free
Fitting: 20 (IN
Accessory: G (Pressure Gauge)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
84
x
36
mm
Logistic Weight
77
g
Type
Regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.45
excl. VAT
/
Each
£
53.34
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Check our products from related categories
FESTO 547399 LABEL HOLDER CPVSC1-ST-7
SMC VVQC1000-2A-1-C8 U-SIDE END PLATE ASSY
FESTO 537994 ELECTRICAL MANIFOLD MODULE VMPA1-MPM-EV-AB-8
SMC ITV0030-0N-Q ELECTRO-REG MANIFOLD
FESTO 543833 MANIFOLD BLOCK CPE14-PRS-3/8-5
FESTO 555901 SUB-BASE
FESTO 543815 INPUT MODULE CPX-16DE
FESTO 175640 ELECTRICAL MODULE
FESTO 194066 LABEL HOLDER CPV10-VI-ST-T-2
SMC ARX21-F02 AIR REGULATOR
FESTO 565590 INSCRIPTION LABEL HOLDER
FESTO 560955 PLATE VMPAL-EU
FESTO 8025306 TIE ROD
SMC SY100-33-1 SCREW
FESTO 543825 MANIFOLD BLOCK CPE10-PRS-1/4-6