FESTO 537986 ELECTRONICS MODULE VMPA2-MPM-EMM-4


VMPA electrical module

References
festo:VMPA2-MPM-EMM-4
rubix:133A1624
manufacturer :537986
ean:4052568088903
brand logo
brand logo
Technical specifications
TypeElectrical module

Product details : FESTO 537986 ELECTRONICS MODULE VMPA2-MPM-EMM-4


electrical Module VMPA2-MPM-EMM-4 For valve terminal MPA-S with modular multi-pin plug Connection, for 4 solenoid coils. Max. number of valve Positions=2, Max. number of solenoid coils=4, Nominal breakaway current per solenoid coil=100 mA up to 30 ms, Nominal current with current reduction=20 mA after 30 ms, Corrosion resistance classification CRC=(* 1, * (when installed))

Technical specifications


Attributes
TypeElectrical module
Show UNSPSC/ECL@SS
Ā£ 60.94 excl. VAT
/ Each
Ā£ 73.13 incl. VAT
  • Delivery usually within ( 2 ) days