Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10-18BG-1 MANIFOLD REGULATOR
SMC ARM10-18BG-1 MANIFOLD REGULATOR
ARM10 Small Manifold Regulator
References
smc:
ARM10-18BG-1
rubix:
125A0412
Technical specifications
Type
regulator
See all Specifications
Product details
Technical specifications
Product details : SMC ARM10-18BG-1 MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small manifold regulator, single unit
•IN/OUT fittings: straight & elbow (metric & inch)
•Proof pressure: 1.5MPa
•Ambient temperature: 5~60°C
•Accessories: bracket, pressure gauge, panel nut
•Options: 0.35MPa setting, non-relieving, oil free
Fitting: 18 (IN Elbow Ø4, OUT Elbow Ø4)
Accessory: BG (B + G)
Option: 1 (0.35 MPa)
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
84
x
45
mm
Logistic Weight
78
g
Type
regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.76
excl. VAT
/
Each
£
60.91
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 18204 ELECTRICAL INTERFACE CPV18-GE-MP-4
FESTO 8004928 INSCRIPTION LABEL HOLDER
FESTO 527579 AIR SUPPLY PLATE CPVSC1-SP-PRS
FESTO 550572 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-6
FESTO 570780 TIE ROD
SMC SS5Y3-41-05-C6F-Q MANIFOLD BASE
SMC EX250-SAS5
FESTO 561013 SUB-BASE
SMC ARJ210-M5-1 MINIATURE REGULATOR
SMC EVEX1100-02F REGULATOR VALVE
FESTO 526168 ANALOGUE MODULE CPX-2AE-U-I
SMC SY100-68-A-50 CONNECTOR ASSY WITH COVER
SMC EX260-SDN1 EX260 SI UNIT
SMC VVQC1000-19A-D-C6 EXH BLOCK BASE ASSEMBLY
FESTO 547047 RETAINER CPE18-H5-50