References
SMC:EX260-SDN1
Rubix:108A7623
Manufacturer :EX260-SDN1
EAN:3618036111262
Product details : SMC EX260-SDN1 EX260 SI UNIT
Centralised & compact serial transmission system for output
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Centralised & compact serial transmission system for output
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.
Protocol: DN (DeviceNet)
Output Polarity/Communication Connector: 1 [32 Outputs, -COM (PNP), M12 Connector]
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.
Protocol: DN (DeviceNet)
Output Polarity/Communication Connector: 1 [32 Outputs, -COM (PNP), M12 Connector]
Technical specifications
Attributes
| Type | unite |
|---|
Show UNSPSC/ECL@SS
£ 339.21 excl. VAT
/ Each
£ 407.05 incl. VAT
- Delivery usually within ( 4 ) days
