SMC ARJ210-M5-1 MINIATURE REGULATOR
Regulator MINIATURE Series ARJ
See technical informationSee documentsReferences
SMC:ARJ210-M5-1
Rubix:125A0549
EAN:3618035557023

Documents
Product details : SMC ARJ210-M5-1 MINIATURE REGULATOR
Miniature regulator series ARJ is part of SMC's pressure control equipment line. The ARJ series is available with or without one-touch fittings depending on the model type. All models come standard as direct operated relieving style. Two mounting thread options are available on the ARJ210 & ARJ310 series. ARJ1020F comes standard with M5 threads. Options include bracket, pressure gauge, and manifold base (depending on model).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x21 mm |
|---|---|
| Logistic Weight | 54 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 20.90 excl. VAT
/ Each
£ 25.08 incl. VAT
- Delivery usually within ( 8 ) days