Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10F1-06GPC MANIFOLD REGULATOR
SMC ARM10F1-06GPC MANIFOLD REGULATOR
ARM10 Small Manifold Regulator
References
smc:
ARM10F1-06GPC
rubix:
125A0409
Technical specifications
Type
Regulator
See all Specifications
Product details
Technical specifications
Product details : SMC ARM10F1-06GPC MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Manifold regulator, front handle type
•IN/OUT fitting type: straight & elbow (metric & inch)
•IN/OUT piping position: bottom, top
•Accessories: bracket, pressure gauge, panel nut, cover
•Options: 0.35MPa setting, non-relieving, oil free
Piping: 1 (IN
Fitting: 06 (IN
Accessory: GPC (G + P + Decorative Sheet)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
70
x
58
mm
Logistic Weight
91
g
Type
Regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.03
excl. VAT
/
Each
£
52.84
incl. VAT
Delivery usually within (
4
) days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 187821 MANIFOLD BLOCK CPE18-PRSGO-3
FESTO 8025281 TIE ROD
FESTO 537991 ELECTRICAL MANIFOLD MODULE VMPA2-MPM-EV-ABV-2
SMC FHR02-01 MALE/FEMALE REDUCER
FESTO 550582 COVER PLATE CPE18-RP3
SMC IZS40-820-06B
SMC KFG2L1613-00 INSERT FITTING
SMC SY3000-55-1A-Q PORT BLOCK ASSY
SMC PR10-M8(F) PROLUNGA M8 F.3POLI -CAVO 10 MT 50V AC-60V DC
FESTO 560968 ELECTRICAL INTERLINKING MODULE
FESTO 560966 ELECTRICAL MANIFOLD MODULE VMPAL-EVAP-20-2
FESTO 8025308 TIE ROD
SMC VVQC1000-T0-1 CONNECTOR BLOCK ASS'Y
SMC P523030-5 SEAL KIT
SMC JS20-8-125 FLOATING JOINT