SMC JS20-8-125 FLOATING JOINT


JS20-8-125 JS stainless steel coupling

References
smc:JS20-8-125
rubix:2605923
brand logo
brand logo
Technical specifications
TypeMDSUB coupling

Product details : SMC JS20-8-125 FLOATING JOINT


Floating joint series JS is made of stainless steel and used to increase corrosion resistance. JS uses a dust cover made of fluoro rubber or silicon rubber and is shaped to prevent residual liquid, therefore sealing is improved. Overall length as well as maximum tension and compression are the same as standard series JA.
•Floating joint: stainless steel type
•Applicable bore size: 10, 16, 20, 25, 32, 40, 50, 63 mm
•Applicable dust cover in fluoro rubber or silicon rubber

Applicable Bore Size: 20 (20 mm)
Nominal Thread: 8-125 (M8 x 1.25)
Material: Fluoro Rubber

Technical specifications


Attributes
TypeMDSUB coupling
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Delivery usually within ( 4 ) days