References
Festo:CPE18-PRSGO-3
Rubix:111A4824
Manufacturer :187821
EAN:4052568076283

Documents
Product details : FESTO 187821 MANIFOLD BLOCK CPE18-PRSGO-3
Manifold block CPE18-PRSGO-3 For Compact Performance valves with open PRS ducts. Max. number of valve Positions=3, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=225 g
Technical specifications
Attributes
| Logistic Weight | 410,07 g |
|---|---|
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 77.28 excl. VAT
/ Each
£ 92.74 incl. VAT
- Delivery usually within ( 8 ) days