Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10F1-08BG MANIFOLD REGULATOR
SMC ARM10F1-08BG MANIFOLD REGULATOR
ARM10 Small Manifold Regulator
References
smc:
ARM10F1-08BG
rubix:
124A4484
Technical specifications
Type
Regulator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ARM10F1-08BG MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Manifold regulator, front handle type
•IN/OUT fitting type: straight & elbow (metric & inch)
•IN/OUT piping position: bottom, top
•Accessories: bracket, pressure gauge, panel nut, cover
•Options: 0.35MPa setting, non-relieving, oil free
Piping: 1 (IN
Fitting: 08 (IN
Accessory: BG (B + G)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
71
x
58
mm
Logistic Weight
107
g
Type
Regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.18
excl. VAT
/
Each
£
54.22
incl. VAT
Delivery usually within (
4
) days
Select variants (8)
Add to cart
Check our products from related categories
FESTO 8025292 TIE ROD
FESTO 569820 CONTROL BLOCK VOFA-L26-T52-M-G14-1C1-&
FESTO 534494 PLUG FBS-RJ45-8-GS
SMC ARM5SA-06-A1 COMPACT MANIFOLD REGULATOR
FESTO 8033162 SUB-BASE
FESTO 195704 MANIFOLD BLOCK CPX-AB-4-M12X2-5POL
SMC GAXT100-MC26-015 CIRCULAR CONNECTOR CABLE 1.5 M
FESTO 525632 BUS CONNECTION FBA-2-M12-5POL
FESTO 8032686 TIE ROD
FESTO 8023669 SUB-BASE
SMC ARM11BB1-320-A REGULATOR MANIFOLD
FESTO 8025297 TIE ROD
FESTO 576573 SUB-BASE
FESTO 555766 REGULATOR PLATE
SMC CK95-100 SEAL KIT