References
Festo:FBA-2-M12-5POL
Rubix:109A2672
Manufacturer :525632
EAN:4052568006686

Documents
Product details : FESTO 525632 BUS CONNECTION FBA-2-M12-5POL
Bus Connection FBA-2-M12-5POL For CPV Direct valve terminal, 2xM12 plug, 5-pole, for DeviceNet/CAN Operating voltage range DC=<= 24 V, Permissible current load=4 A, Storage temperature=-20 - 70 °C, Protection class=IP65, Ambient temperature=-5 - 50 °C
Technical specifications
Attributes
| Logistic Weight | 28,74 g |
|---|---|
| Type | bus connection fba-1, fba-2 |
Show UNSPSC/ECL@SS
£ 25.31 excl. VAT
/ Each
£ 30.37 incl. VAT
- Delivery usually within ( 2 ) days