SMC ARP30-02 DIRECT OPERATED PRECISION REGULATOR
ARP30 series precision controller
See technical informationReferences
SMC:ARP30-02
Rubix:124A8122
EAN:3618035552066
Product details : SMC ARP30-02 DIRECT OPERATED PRECISION REGULATOR
Precise pressure control and adjustment can be critical factors when working with fluids supplied under pressure, a supply for a pilot-operated regulator, or in test and inspection applications. Recognizing this, the R&D engineers at SMC, the world leader in pneumatic technology, have developed a new and improved range of direct-operated precision regulators, the ARP 20/30/40 series. Developed on the basis of SMC's extensive knowledge of direct-acting regulators, the ARP series now offers several advantages over previous SMC models, including a reduction in air consumption of up to 80% over previous models (less than 1 l/min (ANR) at 0.4 MPa), more accurate pressure setting (repeatability to within ±1% and sensitivity now to within 0.2% F.S.).Other advantages of this new modular regulator include digital pressure gauges as standard and reverse flow function.
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|
Show UNSPSC/ECL@SS
£ 61.33 excl. VAT
/ Each
£ 73.60 incl. VAT
- Delivery usually within ( 19 ) days
