References
SMC:ITV2050-012N3-X26
Rubix:2606842
Manufacturer :ITV2050-012N3-X26
Documents
Product details : SMC ITV2050-012N3-X26 ELECTRO-PNEUMATIC REGULATOR
Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Controls air pressure in proportion to an electric signal.
•Available in MPa, kgf/cm², bar, PSI, and kPa units.
•Pressure range of 0.005 to 0.9MPa.
•Available port sizes 1/4 and 1/8.
Model: 20 (1500 L/min)
Pressure Range: 5 (0.9 Mpa)
Power Supply Voltage: 0 (24 V DC)
Input Signal: 0 (Current 4 to 20 mA [Sink Type])
Monitor Output: 1 (Analogue Output 1 to 5 VDC)
Port Size: 2 (1/4)
Cable Connector Type: N (Without Cable Connector)
Pressure Display Unit: 3 (bar)
•Available in MPa, kgf/cm², bar, PSI, and kPa units.
•Pressure range of 0.005 to 0.9MPa.
•Available port sizes 1/4 and 1/8.
Model: 20 (1500 L/min)
Pressure Range: 5 (0.9 Mpa)
Power Supply Voltage: 0 (24 V DC)
Input Signal: 0 (Current 4 to 20 mA [Sink Type])
Monitor Output: 1 (Analogue Output 1 to 5 VDC)
Port Size: 2 (1/4)
Cable Connector Type: N (Without Cable Connector)
Pressure Display Unit: 3 (bar)
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|
Show UNSPSC/ECL@SS
£ 560.80 excl. VAT
/ Each
£ 672.96 incl. VAT
- Delivery usually within ( 4 ) days
