SMC ITV2050-03F2BN3

Electro Pneumatic Regulator

See technical informationSee documents

References

SMC:ITV2050-03F2BN3
Rubix:265A1395
Manufacturer :ITV2050-03F2BN3
SMC REGULATOR ITV2050-03F2BN3

Technical specifications

Connection 1g 1/4

Documents

Product details : SMC ITV2050-03F2BN3


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.

Strengths

Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED

Technical specifications


Attributes
Connection 1g 1/4
£ 505.15 excl. VAT
/ Each
£ 606.18 incl. VAT
  • Delivery usually within ( 4 ) days