References
SMC:EAS2000-F02
Rubix:120A6448
Manufacturer :EAS2000-F02
EAN:3618036125610
Product details : SMC EAS2000-F02 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.
•Operating Pressure Range: 0.05 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | g 1/4 |
|---|---|
| Type | speed controller |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
- Delivery usually within ( 4 ) days
