References
SMC:AS2002FSG1-06
Rubix:235A8412
Manufacturer :AS2002FSG1-06

Product details : SMC AS2002FSG1-06 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
•In-line, compact, one-touch fittings
Technical specifications
Attributes
| Type | speed controller |
|---|---|
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as-fsg |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- Delivery usually within ( 17 ) days