MECALINE 858699 FLOW REG METER-OUT MM 10 G1/8IN
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationReferences
Mecaline:858699
Rubix:216A3085
EAN:3660338137693
Product details : MECALINE 858699 FLOW REG METER-OUT MM 10 G1/8IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 10 |
|---|
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Usually arrives within 14 working days

