References
SMC:AS2201F-02-06W2
Rubix:120A7055

Product details : SMC AS2201F-02-06W2 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Flame resistant resin (Equivalent to UL-94 Standard V-0)
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Tube O.D.: Ø6
Size: 2 (1/8, 1/4 Standard)
Control Method: 0 (Meter-out)
Port Size: 02 (R 1/4)
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Tube O.D.: Ø6
Size: 2 (1/8, 1/4 Standard)
Control Method: 0 (Meter-out)
Port Size: 02 (R 1/4)
Technical specifications
Attributes
| Type of coupling | r |
|---|---|
| Type | elbow type speed controller |
| Material | flame-resistant pbt (body a);electroless nickel-plated brass (handle, body b, needle, needle guide);brass (seat ring);zinc chromate plated steel (lock nut);hnbr (u-packing);nbr (seal, o-ring);stainless steel;nbr (gasket) |
| Series | as-w2 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 8 ) days