SMC ASR430F-02-06S-F20 PRESSURE VALVE


PFC economy valve ASR series

References
smc:ASR430F-02-06S-F20
rubix:120A7162
brand logo
brand logo

Product details : SMC ASR430F-02-06S-F20 PRESSURE VALVE


ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve has a pressure adjustment and speed control function.The QFC control valve offers a high speed exhaust and cylinder speedcontrol function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),can reduce air consumption by 40%. The pressure valve has a regulator withcheck valve, plus speed controller. The flow valve offers a quick supply andexhaust valve, plus a speed controller.
•Port Size: 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Model: ASR (Pressure Valve)
Size: 4 (1/4 Standard)
Port Size: 02 (1/4)
Applicable Tubing O.D.: 06 (ø6mm)
Option: F20 (Fixed set pressure type (0.2 MPa))
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 28.38 excl. VAT
/ Each
£ 34.06 incl. VAT
  • Delivery usually within ( 4 ) days