Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840724 FLOW REG R1/2IN X 10MM TUBE
MECALINE 840724 FLOW REG R1/2IN X 10MM TUBE
BIDIRECTIONAL UNIVERSAL MALE PARALLEL FLOW REGULATOR WITH EXTERNAL SCREW
References
mecaline:
840724
rubix:
216A3097
ean:
3660338061622
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840724 FLOW REG R1/2IN X 10MM TUBE
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
MECALINE 840724 FLOW REG BI-DIR. MALE UNIVERSAL 1/2 X 10MM TUBE
Technical specifications
Attributes
Connecting diameter
G1/2
''
Metric exterior tube diameter
10
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.13
excl. VAT
/
Each
£
28.96
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC AS22R-01-06 WITH PRESSURE REDUCTION FUNCTION - AS-R
MECALINE 886607 FINGER VALVE 3-WAYS R1/8IN -8MM
SMC AKH10-00 CHECK VALVE
SMC AS1311F-M5-04D SPD CONTROLLER M5/4MM T.P.
LEGRIS COMPACT FLOW REGULTR 7060 10 17
SMC AS3211FG-03-10S SPEED CONTROLLER
SMC AS2301F-01-04SA SPEED CONTROLLER
SMC ASP430F-F02-08S SPEED CONTROLLER WITH PILOT CHECK VALVE
SMC AS3201F-03-08 SPEED CONTROLLER
SMC AS2301FS1-01-06 SPEED CONTROLLER
SMC AS3211FE-03-10SK SPEED CONTROLLER
SMC ASS100-01 SOFT START VALVE
LEGRIS FLOW CONTROL VALVE 7010 06 10
SMC ASP630F-04-10S SPEED CONTROLLER WITH PILOT CHECK VALVE
AVENTICS R412005483