SMC AS1211F-M5-06A SPEED CONTROLLER

AS1000/2000/3000/4000F-A series flow limiters

See technical information

References

SMC:AS1211F-M5-06A
Rubix:120A2246
Manufacturer :AS1211F-M5-06A
EAN:3618035547598
brand logo

Technical specifications

Type of couplingmetric
Typeelbow type speed controller
See all Specifications

Product details : SMC AS1211F-M5-06A SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Clean Series: None
Body Size: 1 (M5 X 0.8, 10-32UNF)
Type: 2 (Elbow)
Control Type: 1 (Meter-in)
Thread Type: R or Metric
Port Size: M5 (M5 X 0.8)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø6
Seal: None
Made to Order: None

Technical specifications


Attributes
Type of couplingmetric
Typeelbow type speed controller
Materialpbt (body a);electroless nickel-plated brass (body b, needle guide);pom (knob);pbt (needle);hnbr (u-seal);nbr (o-ring, seal);nbr/stainless steel (gasket)
Seriesas
Max. temperature60 °C
Min. temperature-5 °C
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
  • Delivery usually within ( 4 ) days