SMC AS2201F-01-04S-X242-J SPEED CONTROLLER


Metal Knob, Elbow - AS*2*1F-X242

References
smc:AS2201F-01-04S-X242-J
rubix:393A9241
manufacturer :AS2201F-01-04S-X242-J

Product details : SMC AS2201F-01-04S-X242-J SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.

Strengths

Durable flow control Port Size: M5, 1/8, 1/4, 3/8, 1/2 Applicable Tubing O.D.: Ø 4 to Ø 12 mm Operating Pressure Range: 0.1 to 1 MPa.

Technical specifications


Attributes
No attributes to display for this product
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
  • Usually arrives within 14 working days