Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840815 FLOW REG (BIDIR.) 4- G1/8IN
MECALINE 840815 FLOW REG (BIDIR.) 4- G1/8IN
BIDIRECTIONAL UNIVERSAL PARALLEL MALE FLOW REGULATOR
References
mecaline:
840815
rubix:
216A3098
ean:
3660338061479
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840815 FLOW REG (BIDIR.) 4- G1/8IN
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
Technical specifications
Attributes
Connecting diameter
g1/8
''
Metric exterior tube diameter
4
mm
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.26
excl. VAT
/
Each
£
14.71
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC ASG421F-02-06S STAINLESS STEEL SPEED CONTROLLER
SMC AS3001F-06-3 SPEED CONTROLLER
SMC AS2201F-01-04SA SPEED CONTROLLER
SMC ASP530F-F03-10S SPEED CONTROLLER
SMC ASV410F-02-08SC SPEED EXHAUST CONTROLLER
LEGRIS FLOW REGULATOR 7010-12-21
SMC AS2002F-06A FLOW CONTROL VALVE
SMC ASG321F-01-04S STAINLESS SPEED CONTROLLER
SMC AS2301FS1-02-08 SPEED CONTROLLER
SMC AS1002FS-06 FLOW CONTROL VALVE
SMC AS2211-02-F06S-X737 SPEED CONTROLLER
SMC ASP330F-N01-07S SPD CONTROLLER W/CHK VALVE
MECALINE 886588 FINGER VALVE 3-WAYS 6MM
SMC AS2201F-01-06S-X214 SPEED CONTROLLER
MECALINE CHECK VALVE FOR PUSH-IN 6MM 859726