References
SMC:AS4200-04-S
Rubix:2599825
Manufacturer :00002985
EAN:3618035532358
Documents
Product details : SMC AS4200-04-S SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 4 (1/2 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 04 (1/2)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 4 (1/2 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 04 (1/2)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | gas 1/2' male |
|---|---|
| Type | as |
Show UNSPSC/ECL@SS
£ 26.93 excl. VAT
/ Each
£ 32.32 incl. VAT
- Delivery usually within ( 4 ) days
