References
SMC:AS1400-M3
Rubix:121A0337
Manufacturer :00094971
EAN:3618035546560

Documents
Product details : SMC AS1400-M3 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 1 (M3 Basis)
Style: 4 (Flat Elbow)
Port Size: M3 (M3X0.5)
Made to Order: None
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 1 (M3 Basis)
Style: 4 (Flat Elbow)
Port Size: M3 (M3X0.5)
Made to Order: None
Technical specifications
Attributes
| Type | flat elbow |
|---|---|
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Delivery usually within ( 4 ) days