SMC ASN2-01-S SILENCER/SPEED CONTROLLER
ASN2 Exhaust Regulator with Silencer
See technical informationReferences
SMC:ASN2-01-S
Rubix:80182543
Manufacturer :ASN2-01-S
EAN:3618035528542

Product details : SMC ASN2-01-S SILENCER/SPEED CONTROLLER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 01 (1/8)
Option: S (Sealant)
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 01 (1/8)
Option: S (Sealant)
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x34x15 mm |
|---|---|
| Logistic Weight | 18 g |
| Type of coupling | gas 1/8' male |
| Type | asn2 |
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
- Delivery usually within ( 4 ) days