References
SMC:AS1001FG-04
Rubix:110A8885
Manufacturer :00006913
EAN:3618035550468
Documents
Product details : SMC AS1001FG-04 SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 303
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 100 (M5 Basis)
Applicable Tube OD: Ø4
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 100 (M5 Basis)
Applicable Tube OD: Ø4
Made to Order: None
Lock Nut: Standard (Hexagon)
Strengths
They are corrosion-resistant.
Technical specifications
Attributes
| Type of coupling | gas m5 male |
|---|---|
| Type | controller |
Show UNSPSC/ECL@SS
£ 11.66 excl. VAT
/ Each
£ 13.99 incl. VAT
- Delivery usually within ( 4 ) days
