References
SMC:AS3001F-06D
Rubix:120A4379

Technical specifications
| Type of coupling | push-in fitting (one-touch) |
|---|---|
| Type | speed controller |
Documents
Product details : SMC AS3001F-06D SPEED CONTROLLER
Using speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation.
Throttle check valve
Technical specifications
Attributes
| Type of coupling | push-in fitting (one-touch) |
|---|---|
| Type | speed controller |
| Material | pbt (housing) + brass (nickel-plated) + steel spring; seals: hnbr/nbr |
| Flow | 25200 l/h |
| Max. service pressure | 10 bar |
| Series | as-d |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Delivery usually within ( 21 ) days