SMC ASN2-N01 METERING VALVE WITH SILENCER
ASN2 Exhaust Regulator with Silencer
See technical informationReferences
SMC:ASN2-N01
Rubix:109A4327
Manufacturer :ASN2-N01
EAN:3618035528412

Product details : SMC ASN2-N01 METERING VALVE WITH SILENCER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: N01 (NPT1/8)
Option: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0 to 1 MPa.
Port Size: N01 (NPT1/8)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x34x15 mm |
|---|---|
| Logistic Weight | 18 g |
| Type of coupling | npt |
| Type | metering valve with silencer |
| Material | pbt (handle);electroless nickel-plated brass (needle, needle guide, body b);zinc chromated steel (lock nut);nickel-plated carbon steel (washer);nbr (o-ring);pva sponge (silencer);soft polyethylene (silencer cover) |
| Series | asn2 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 6.82 excl. VAT
/ Each
£ 8.18 incl. VAT
- Delivery usually within ( 4 ) days