SMC AS2052F-06A FLOW CONTROL VALVE


Flow Control Valve

References
smc:AS2052F-06A
rubix:232A4739

Product details : SMC AS2052F-06A FLOW CONTROL VALVE


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 205 (1/4 Standard)
Applicable Tube O.D.: 06 (ø6)

Strengths

•In-line, compact, one-touch fittings
Maximum operating pressure: 1 MPa

Technical specifications


Attributes
TypeFlow Control Valve
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
  • Delivery usually within ( 4 ) days