References
SMC:AS1002F-06A
Rubix:2599719
Manufacturer :AS1002F-06A
EAN:3618035550024

Technical specifications
| Type of coupling | one-touch push-lock plug connector (push-lock type a), ø6 mm |
|---|---|
| Type | flow control |
Documents
Product details : SMC AS1002F-06A FLOW CONTROL VALVE
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 100 (M5 Standard)
Applicable Tube O.D.: 06 (ø6)
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 100 (M5 Standard)
Applicable Tube O.D.: 06 (ø6)
Strengths
•In-line, compact, one-touch fittings
Maximum operating pressure: 1 MPa
Applicable tube material: nylon, soft nylon, polyurethane
Maximum operating pressure: 1 MPa
Applicable tube material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | one-touch push-lock plug connector (push-lock type a), ø6 mm |
|---|---|
| Type | flow control |
| Material | pbt (valve body/needle/spacer); pom (knob); brass (needle guide, electroless nickel plated); seals: hnbr (u-seal), nbr (seal/o-ring) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 9.74 excl. VAT
/ Each
£ 11.69 incl. VAT
- Delivery usually within ( 8 ) days