SMC ASP330F-01-06S SPEED CONTROLLER WITH PILOT CHECK VALVE
ASP Speed Controller
See technical informationSee documentsReferences
SMC:ASP330F-01-06S
Rubix:120A0984
Manufacturer :ASP330F-01-06S
EAN:3618035527781

Technical specifications
| Type of coupling | push-in fitting for ø6 tube + r 1/8 male thread (cylinder side) + m5 x 0.8 pilot orifice |
|---|---|
| Type | flow regulator with pilot-operated non-return valve |
Documents
Product details : SMC ASP330F-01-06S SPEED CONTROLLER WITH PILOT CHECK VALVE
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (1/8 Basis)
Port Size: 01 (Cylinder Side [R [PT] 1/8] Pilot Port [M5X0.8])
Applicable Tube OD: Ø6
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (1/8 Basis)
Port Size: 01 (Cylinder Side [R [PT] 1/8] Pilot Port [M5X0.8])
Applicable Tube OD: Ø6
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x39x27 mm |
|---|---|
| Logistic Weight | 36 g |
| Type of coupling | push-in fitting for ø6 tube + r 1/8 male thread (cylinder side) + m5 x 0.8 pilot orifice |
| Type | flow regulator with pilot-operated non-return valve |
Show UNSPSC/ECL@SS
£ 38.20 excl. VAT
/ Each
£ 45.84 incl. VAT
- In stock: Next day delivery