References
SMC:AS2200-01-SD
Rubix:122A1441
Manufacturer :AS2200-01-SD
EAN:3618035544993

Technical specifications
| Type of coupling | r×rc (r1/8 × rc1/8), threaded connection with sealant |
|---|---|
| Type | elbow |
Documents
Product details : SMC AS2200-01-SD SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
•Flow rate can be adjusted with a flat head screwdriver
Prevents inadvertent manual operation
Meter-out and meter-in types can be visually distinguished by the flow direction symbol on the metal body
On standard models, all brass parts are electroless nickel plated
Prevents inadvertent manual operation
Meter-out and meter-in types can be visually distinguished by the flow direction symbol on the metal body
On standard models, all brass parts are electroless nickel plated
Technical specifications
Attributes
| Type of coupling | r×rc (r1/8 × rc1/8), threaded connection with sealant |
|---|---|
| Type | elbow |
| Material | brass (chemically nickel-plated); stainless steel |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as-d |
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
- Delivery usually within ( 24 ) days