SMC AS2201F-01-04A SPEED CONTROLLER
AS1000/2000/3000/4000F-A series flow limiters
See technical informationSee documentsReferences
SMC:AS2201F-01-04A
Rubix:120A4071
Manufacturer :AS2201F-01-04A
EAN:3618035544368
Documents
Product details : SMC AS2201F-01-04A SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread Type: R or Metric
Port Size: 01 (1/8)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø4
Seal: None
Made to Order: None
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread Type: R or Metric
Port Size: 01 (1/8)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø4
Seal: None
Made to Order: None
Technical specifications
Attributes
| Type of coupling | gas 1/8' female |
|---|---|
| Type | flow restrictor series as1000/2000 |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Delivery usually within ( 4 ) days
