References
SMC:ASP330F-01-08S
Rubix:120A1970
Manufacturer :ASP330F-01-08S
EAN:3618035527705

Technical specifications
| Type of coupling | r(pt) 1/8 tapered thread on cylinder side + one-touch pipe fitting ø 8 mm (pilot orifice: m5×0.8) |
|---|---|
| Type | speed regulator (flow regulator) with pilot-operated check valve (asp series) |
Documents
Product details : SMC ASP330F-01-08S SPEED CONTROLLER
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (1/8 Basis)
Port Size: 01 (Cylinder Side [R [PT] 1/8] Pilot Port [M5X0.8])
Applicable Tube OD: Ø8
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (1/8 Basis)
Port Size: 01 (Cylinder Side [R [PT] 1/8] Pilot Port [M5X0.8])
Applicable Tube OD: Ø8
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x39x31 mm |
|---|---|
| Logistic Weight | 36 g |
| Type of coupling | r(pt) 1/8 tapered thread on cylinder side + one-touch pipe fitting ø 8 mm (pilot orifice: m5×0.8) |
| Type | speed regulator (flow regulator) with pilot-operated check valve (asp series) |
Show UNSPSC/ECL@SS
£ 38.20 excl. VAT
/ Each
£ 45.84 incl. VAT
- Delivery usually within ( 4 ) days