SMC AS1301F-M5-06D SPEED CONTROLLER

Speed Controller

See technical information
References
SMC:AS1301F-M5-06D
Rubix:121A0354
Manufacturer :00132130
brand logo

Product details : SMC AS1301F-M5-06D SPEED CONTROLLER


Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 1 (M5 Basis)
Style: 3 (Universal)
Control Method: 0 (Meter-out)
Port Size: M5X0.8
Applicable Tube O.D.: 6mm
Sealant: None

Strengths

•Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
  • Delivery usually within ( 4 ) days