SPARTEX TGF0250Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50

Asset tag

See technical information

References

Spartex:TGF0250Y
Rubix:257A2018
brand logo

Technical specifications

Typespartex tgf0250y asset tag 245mm x 60mm 1mm yellow pk50

Product details : SPARTEX TGF0250Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50


Technical specifications


Attributes
Typespartex tgf0250y asset tag 245mm x 60mm 1mm yellow pk50
£ 54.69 excl. VAT
/ Each
£ 65.63 incl. VAT
  • Usually arrives within 14 working days

Type